12W LED Track Fixture, 40K, White

Item #: 0211952
Cat #: L806SMFL8040P
UPC:
$ 203.73 EA
Company wide:
0 in stock
Documents & Guides
LED Track Fixture, 12 Watt, 120V, 85 CRI, Color Temperature: 4000K, White

Overview

LED Track Fixture, 12 Watt, 120V, 85 CRI, Color Temperature: 4000K, White
High efficacy low profile track fixture ideal for accent and display lighting applications. Featuring die cast construction with a simple low profile design. These lampholders are perfect for those applications where performance is required from a discreet source.
Also known as: L806SMFL8040P, HALL806SMFL8040P

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 12
Color Rendering Index (CRI): 85
Color: White
Light Technology: LED
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 85
Light Technology: LED
Wattage: 12
Color: White

Customer Reviews

No reviews for this product
(0)