ETN ECN1828CJE NEMA Freedom Line En

Item #: 0211938

Cat #: ECN1828CJE

UPC: 782114060315

$ 10228.10 EA
Company wide:
0 in stock
Documents & Guides
C-H ECN1828CJE-R63/DA29

Overview

C-H ECN1828CJE-R63/DA29
Also known as: 782114060315, ECN1828CJE, CUTECN1828CJE

Specifications

Family / Style: Freedom
Phase: 3
Volts AC Control: 110/120
Poles: 3
Volts AC: 480
Mounting: Surface
Material: Steel
Amps: 60
Size: 2
IP/NEMA Rating: NEMA 12
Family / Style: Freedom
Volts AC Control: 110/120
Volts AC: 480
Material: Steel
Size: 2
Phase: 3
Poles: 3
Mounting: Surface
Amps: 60
IP/NEMA Rating: NEMA 12