N3R HC ENCLOSURE 30X30X12

Item #: 0211930

Cat #: 303012 RHC

UPC: 782051870138

$ 1720.16 EA
Company wide:
0 in stock
Documents & Guides
N3R HC ENCLOSURE 30X30X12

Overview

N3R HC ENCLOSURE 30X30X12
Also known as: 782051870138, 303012 RHC, CIR303012RHC

Specifications

Width: 30 in
Height: 30 in
Mounting: Surface
Color: Gray
Material: Steel
Depth: 12 in
IP/NEMA Rating: NEMA 3R
Width: 30 in
Mounting: Surface
Material: Steel
IP/NEMA Rating: NEMA 3R
Height: 30 in
Color: Gray
Depth: 12 in