Wireway, Feed-Through, Type 12, Hinged-Cover, 8" x 8" x 60", Steel, Gray
Item #: 0211916
Cat #: F88W60
UPC: 783510146603
$ 898.38 EA
Company wide:
0
in stock
Documents & Guides
Type 12 Feed-Through Wireway, Hinged-Cover, 8 Inch x 8 Inch x 5 Feet, Steel, Gray
Overview
Type 12 Feed-Through Wireway, Hinged-Cover, 8 Inch x 8 Inch x 5 Feet, Steel, Gray
Feed-Through Hinged-Cover, Type 12 Straight Sections are used for enclosing wire and cable in wireway runs. Its dust protection features makes it suitable for a broad range of industrial applications. The traditional closed-loop design has an opening on one side for easy access to wires and cables. Sections are available in lengths from 12 inch to 120 inch
Also known as: 783510146603, F88W60, HOFF88W60
Features & Benefits
- Feed-Through Hinged-Cover, Type 12 Straight Sections are used for enclosing wire and cable in wireway runs
- Its dust protection features makes it suitable for a broad range of industrial applications
- The traditional closed-loop design has an opening on one side for easy access to wires and cables
- Sections are available in lengths from 12 inch to 120 inch
Specifications
| Length: | 60 in |
| IP/NEMA Rating: | IP54, NEMA 12 |
| Color: | Gray |
| Width: | 8 in |
| Material: | Steel |
| Height: | 8 in |
| Length: | 60 in |
| Color: | Gray |
| Material: | Steel |
| IP/NEMA Rating: | IP54, NEMA 12 |
| Width: | 8 in |
| Height: | 8 in |