Flanged Conduit Outlet Box, Type X, 3/4" Hubs, Aluminum

Item #: 0211875

Cat #: GRFX75A

UPC: 781381621892

$ 183.20 EA
Company wide:
10 in stock
Documents & Guides
GRF Flanged Conduit Outlet Box, Explosion-Proof, Dust-Ignitionproof, Aluminum Iron, Unilet, GRFX Hub Type. Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 3.38 Inch Opening, 18.0 Cubic Inches and (4) 3/4 Inch Threaded Hubs. For use with Threaded Metal Conduit.

Overview

GRF Flanged Conduit Outlet Box, Explosion-Proof, Dust-Ignitionproof, Aluminum Iron, Unilet, GRFX Hub Type. Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 3.38 Inch Opening, 18.0 Cubic Inches and (4) 3/4 Inch Threaded Hubs. For use with Threaded Metal Conduit.

GR/GRF Conduit Outlet Boxes are for use with threaded metal conduit, furnished with internal ground screw and o-ring.

Also known as: 781381621892, GRFX75A, APPGRFX75A

Specifications

Diameter: 3/4 in
Material: Aluminum
Cubic Inches: 18 in³
Diameter: 3/4 in
Cubic Inches: 18 in³
Material: Aluminum