Mesh Floor Heating System, 240V

Item #: 0211866

Cat #: N2M100

UPC: 715629008558

Company wide:
0 in stock
Documents & Guides
Mesh Floor Heating System, 240 Volt, 100 Square Feet, 1211 Watts, 5 Amp, Dimensions: 20" x 61'

Overview

Mesh Floor Heating System, 240 Volt, 100 Square Feet, 1211 Watts, 5 Amp, Dimensions: 20" x 61'
Also known as: 715629008558, N2M100, NUHN2M100

Specifications

Length: 61 ft
Volts AC: 120, 240, 208
Wattage: 1211
Length: 61 ft
Wattage: 1211
Volts AC: 120, 240, 208