This product has been discontinued.

Fuse Reducer, 250 Volt, Class R, Clip Size, 100A, Case Size, 60A
Item #: 0211858
Cat #: LRU-216R
UPC: 079458010671
$ 40.00 EA
Clearance
Price good while supplies last
Company wide:
69
in stock
Discontinued
Documents & Guides
Fuse Reducer, 600 Volt, Class/Series: R, Fuse Clip Size: 100 Amp, Fuse Case Size: 30 Amp, 250 Volt, Class/Series: R, Fuse Clip Size: 100 Amp, Fuse Case Size: 60 Amp
Overview
Fuse Reducer, 600 Volt, Class/Series: R, Fuse Clip Size: 100 Amp, Fuse Case Size: 30 Amp, 250 Volt, Class/Series: R, Fuse Clip Size: 100 Amp, Fuse Case Size: 60 Amp
For use with Littelfuse FLNR_ID/FLSR_ID, IDSR, LLNRK/LLSRK and KLNR/KLSR series fuses.
Also known as: 079458010671, LRU-216R, LFULRU216R
Specifications
| Family / Style: | FLNR |
| Material: | Copper |
| Class: | R |
| Volts AC: | 250 |
| Amps Range: | 30 - 100 |
| Family / Style: | FLNR |
| Class: | R |
| Amps Range: | 30 - 100 |
| Material: | Copper |
| Volts AC: | 250 |