14 AWG THHN/THWN-2 Stranded Copper, White w/Red Stripe, 500'

Item #: 0211808

Cat #: 14THHNCSTRWHIRED

UPC:

Company wide:
0 in stock
Documents & Guides
14 AWG THHN/THWN-2 Stranded Copper, White with Red Stripe, 500 Foot Spool, 600 Volts

Overview

14 AWG THHN/THWN-2 Stranded Copper, White with Red Stripe, 500 Foot Spool, 600 Volts

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: 14THHNCSTRWHIRED

Specifications

Length: 500 ft
Jacket: PVC
Material: Copper
Color: White/Red
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Stranding: Stranded
Package Type: Reel
Length: 500 ft
Material: Copper
Volts AC: 600
Gauge: 14 AWG
Package Type: Reel
Jacket: PVC
Color: White/Red
Conductors: 1
Stranding: Stranded