LED Wallpack, 58W, 4000K, 120-277V, Bronze

Item #: 0211807

Cat #: XTOR6B-W

UPC: 080083775071

Company wide:
0 in stock
Crosstour MAXX, LED 58W, Wall Mount, Full Cutoff Door, 4000K, 120-277V, Carbon Bronze

Overview

Crosstour MAXX, LED 58W, Wall Mount, Full Cutoff Door, 4000K, 120-277V, Carbon Bronze

The patented Lumark Crosstour™ MAXX LED wall pack series of luminaries provides low-profile architectural style with super bright, energy-efficient LEDs. The rugged die-cast aluminum construction, back box with secure lock hinges, stainless steel hardware along with a sealed and gasketed optical compartment make Crosstour impervious to contaminants. The Crosstour MAXX wall luminaire is ideal for wall/surface, inverted mount for facade/canopy illumination, perimeter and site lighting. Typical applications include pedestrian walkways, building entrances, multi-use facilities, industrial facilities, perimeter parking areas, storage facilities, institutions, schools, and loading docks.

Also known as: 080083775071, XTOR6B-W, LMKXTOR6BW

Specifications

Color: Carbon Bronze
Color Temperature: 4000 (Cool White)
Wattage: 58
Light Technology: LED
Volts AC Range: 120 - 277
Color: Carbon Bronze
Wattage: 58
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Light Technology: LED