Butt Connector, Nylon-Insulated, 22 - 18 AWG

Item #: 0211799

Cat #: MN18BCK-A

UPC: 054007159834

$ 0.66 EA
Company wide:
0 in stock
Documents & Guides
Butt Connector, Nylon-Insulated, 22 - 18 AWG, 10000 Pack

Overview

Butt Connector, Nylon-Insulated, 22 - 18 AWG, 10000 Pack

3M™ Scotchlok™ Butt Connector is color-coded for quick and easy identification of the wire size required. The connector has a nylon-insulated, seamless barrel and provides electrical connection to a pre-stripped end of a stranded wire. It has chamfered barrel ends that enable fast, simple wire insertion and allows for correct positioning with built-in wire stop. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.

Also known as: 054007159834, MN18BCK-A, MMMMN18BCK

Specifications

Material: Nylon
Allowable Gauge Range: 22 - 18
Material: Nylon
Allowable Gauge Range: 22 - 18