Combo Tip Screw Driver

Item #: 0211790

Cat #: 7324

UPC: 092644323768

$ 9.99 EA
Company wide:
24 in stock
Documents & Guides
Combo Tip #2 Screw Driver, 4" Fixed Blade

Overview

Combo Tip #2 Screw Driver, 4" Fixed Blade
Also known as: 092644323768, 7324, KLE7324

Specifications

Type: Nut Driver, Screwdriver
Length: 4 in
Size: # 2
Standards: California Proposition 65
Type: Nut Driver, Screwdriver
Size: # 2
Length: 4 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)