Plug Angle 60A 250V 3PH 3P4W Str GY

Item #: 0211775

Cat #: AH8462AN

UPC: 040893121734

$ 149.10 EA
Company wide:
87 in stock
Documents & Guides
Eaton Arrow Hart extra heavy-duty angled plug, #12-4 AWG, 60A, 250V, Back wire, Gray, Brass, Nylon and Thermoplastic, 15-60P, Three-pole, Four-wire, Screw, Nylon

Overview

Eaton Arrow Hart extra heavy-duty angled plug, #12-4 AWG, 60A, 250V, Back wire, Gray, Brass, Nylon and Thermoplastic, 15-60P, Three-pole, Four-wire, Screw, Nylon

Heavy duty design and construction make Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.

Also known as: 040893121734, AH8462AN, CWDAH8462AN

Specifications

Type: Commercial Grade
Color: Gray
Type: Commercial Grade
Color: Gray