660W Mogul To Medium Reducer

Item #: 0211762

Cat #: 92-406

UPC: 045923924064

Company wide:
0 in stock
Documents & Guides
Mogul To Medium E39 - E26 Reducer; 660W; 250V

Overview

Mogul To Medium E39 - E26 Reducer; 660W; 250V
Also known as: 045923924064, 92-406, SAT92406

Specifications

Base: Medium Screw (E26), Mogul Screw (E39)
Wattage: 660
Volts AC: 250
Dimmable: No
Base: Medium Screw (E26), Mogul Screw (E39)
Volts AC: 250
Wattage: 660
Dimmable: No