
$ 120.73 EA
Company wide:
0
in stock
Documents & Guides
Rigid Stainless Steel 316 Face Bushing 2" X 1/2" Trade Size
Overview
Rigid Stainless Steel 316 Face Bushing 2" X 1/2" Trade Size
Designed for use with stainless steel conduit, to connect smaller sizes of conduit to larger trade sizes.
Also known as: 847656009793, S62000FB05, CLBS62000FB05
Specifications
| Diameter: | 1/2 in, 2 in |
| Material: | Stainless Steel |
| Diameter: | 1/2 in, 2 in |
| Material: | Stainless Steel |