15A 2POLE 25KA 480/277 CKT BKR

Item #: 0211738

Cat #: TEYD2015B

UPC: 783164461565

$ 1785.01 EA
Company wide:
0 in stock
Documents & Guides
15A 2POLE 25KA 480/277 CKT BKR

Overview

15A 2POLE 25KA 480/277 CKT BKR
Also known as: 783164461565, TEYD2015B, ABBTEYD2015B

Specifications

Volts AC: 480, 277
Poles: 2
Amps: 15
Family / Style: E150
Mounting: Bolt On
Interrupt Rating AC: 25 kA
Volts AC: 480, 277
Amps: 15
Mounting: Bolt On
Poles: 2
Family / Style: E150
Interrupt Rating AC: 25 kA