TYPE 12 SINGLE-DOOR ENCLOSURE, 20X16X12

Item #: 0211666

Cat #: 201612-12

UPC: 782051804102

$ 1650.40 EA
Company wide:
0 in stock
Documents & Guides
TYPE 12 SINGLE-DOOR ENCLOSURE, 20X16X12

Overview

TYPE 12 SINGLE-DOOR ENCLOSURE, 20X16X12
Also known as: 782051804102, 201612-12, CIR20161212

Specifications

Height: 20 in
Mounting: Surface
Width: 16 in
Material: Steel
Depth: 12 in
IP/NEMA Rating: NEMA 12
Height: 20 in
Width: 16 in
Depth: 12 in
Mounting: Surface
Material: Steel
IP/NEMA Rating: NEMA 12