This product has been discontinued.
SOLE71H15S 600V DELTA PRIMARY 480V WYE SECONDARY
Item #: 0211654
Cat #: E71H15S
UPC: 783472019373
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
No Documents Available
SOLE71H15S 600V DELTA PRIMARY
480V WYE SECONDARY
Overview
SOLE71H15S 600V DELTA PRIMARY
480V WYE SECONDARY
Also known as: 783472019373, E71H15S, SOLE71H15S
Specifications
No Specifications Available