SUPER-SAFEWAY PLUG NEMA L1-15 15A/125V

Item #: 0211620

Cat #: 2404

UPC: 786788704001

$ 20.39 EA
Company wide:
0 in stock
Documents & Guides
Super-Safeway« Plug, Locking Blade, 2 Pole/2 Wire, NEMA L1-15, 125V

Overview

Super-Safeway« Plug, Locking Blade, 2 Pole/2 Wire, NEMA L1-15, 125V
Also known as: 786788704001, 2404, WOO2404

Specifications

Gender: Female
Type: NO, Plug, Non-Grounding
Amps: 15
Volts AC: 125
NEMA Configuration: L1-15P
Color: Yellow
Gender: Female
Amps: 15
NEMA Configuration: L1-15P
Type: NO, Plug, Non-Grounding
Volts AC: 125
Color: Yellow