8THHN/THWN-2CSTRGRA/YELSTRIPEX500

Item #: 0211613

Cat #: 8THHNCSTRGRABROX25

UPC:

Company wide:
0 in stock
Documents & Guides
8THHN/THWN-2CSTRGRA/YELSTRIPEX500

Overview

8THHN/THWN-2CSTRGRA/YELSTRIPEX500
Also known as: 8THHNCSTRGRABROX25

Specifications

Color: Gray/Brown
Length: 2500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 8 AWG
Stranding: Stranded
Color: Gray/Brown
Jacket: PVC
Volts AC: 600
Gauge: 8 AWG
Length: 2500 ft
Material: Copper
Conductors: 1
Stranding: Stranded