BUSS 170M6712 FUSE 800A 690V 3FU/11

Item #: 0211605

Cat #: 170M6712

UPC: 051712816687

$ 1054.21 EA
Company wide:
0 in stock
Documents & Guides
BUSS 170M6712 FUSE 800A 690V

Overview

BUSS 170M6712 FUSE 800A 690V
Also known as: 051712816687, 170M6712, BUS170M6712

Specifications

Amps: 800
Type: Square
Interrupt Rating DC: 200
Amps: 800
Interrupt Rating DC: 200
Type: Square