LED Mushroom Fixture

Item #: 0211577

Cat #: FM19WR40R

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
LED Mushroom Fixture, 4000K, 120v, 2450 Lumen, 30.5W

Overview

LED Mushroom Fixture, 4000K, 120v, 2450 Lumen, 30.5W
Also known as: FM19WR40R, METFM19WR40R

Specifications

Lumens: 2450
Mounting: Flush
Color Temperature: 4000 (Cool White)
Volts AC: 120
Diameter: 19 in
Light Technology: LED
Wattage: 30.500
Lumens: 2450
Color Temperature: 4000 (Cool White)
Diameter: 19 in
Wattage: 30.500
Mounting: Flush
Volts AC: 120
Light Technology: LED