Transformer, Dry Type, Drive Isolation, 20KVA, 460 Delta; - 230Y/133VAC

Item #: 0211555

Cat #: DTGA0202S

UPC: 047503695241

$ 5507.16 EA
Company wide:
0 in stock
Documents & Guides
Transformer, Dry Type, Drive Isolation, 20 KVA, 460 Delta; - 230Y/133 Volt AC, 3-Phase, Floor Mount

Overview

Transformer, Dry Type, Drive Isolation, 20 KVA, 460 Delta; - 230Y/133 Volt AC, 3-Phase, Floor Mount
Also known as: 047503695241, DTGA0202S, ACMDTGA0202S

Features & Benefits

  • Copper terminations for trouble free operation
  • Wound Core and Strip Winding for Low Losses
  • Electrostatic shield for enhanced protection
  • Full capacity taps on all units

Specifications

Phase: 3
Volt Amps: 20kVA
Type: Drive Isolation Transformers
Secondary Voltage: 133, 230Y
Phase: 3
Type: Drive Isolation Transformers
Volt Amps: 20kVA
Secondary Voltage: 133, 230Y