Fuse, 600 Amp Class J Quick-Acting, 600V, Limitron

Item #: 0211554

Cat #: JKS-600

UPC: 051712636001

$ 1083.98 EA
Company wide:
0 in stock
Documents & Guides
600 Amp Class J Quick-Acting Fuse, 600V, Limitron, Single-Element, Current-Limiting

Overview

600 Amp Class J Quick-Acting Fuse, 600V, Limitron, Single-Element, Current-Limiting
Also known as: 051712636001, JKS-600, BUSJKS600

Specifications

Amps: 600
Type: Current-Limiting
Class: J
Interrupt Rating DC: 200
Amps: 600
Class: J
Type: Current-Limiting
Interrupt Rating DC: 200