1/2" Ground Rod Clamp.

Item #: 0211552

Cat #: CEB1

UPC: 785037268004

$ 3.89 EA
Company wide:
231 in stock
Documents & Guides
1/2", Ground Rod Clamp, Material: Bronze, Wire Size: 8 AWG (Solid) - 2 AWG (Stranded).

Overview

1/2", Ground Rod Clamp, Material: Bronze, Wire Size: 8 AWG (Solid) - 2 AWG (Stranded).

Economy Clamp, Made from corrosion resistant cast aluminum bronze, Furnished with silicon bronze hexagon head bolt, For tin-plating suffix catalog number with "-TN".

Also known as: 785037268004, CEB1, PENCEB1, UFFER CLAMP

Specifications

Diameter: 1/2 in
Material: Bronze
Allowable Gauge Range: 8 - 4
Diameter: 1/2 in
Allowable Gauge Range: 8 - 4
Material: Bronze