
Alexa 3-100W MED INVRTED PENDANT Brushed Nickel
Item #: 0211517
Cat #: P3846-09
UPC: 785247157921
$ 486.67 EA
Company wide:
0
in stock
Documents & Guides
Three-light Foyer with white linen finished glass is complemented with a crisp, clear edge accent strip. This collection offers the best of traditional and modern highlight with a Brushed Nickel finish.
Overview
Three-light Foyer with white linen finished glass is complemented with a crisp, clear edge accent strip. This collection offers the best of traditional and modern highlight with a Brushed Nickel finish.
Also known as: 785247157921, P3846-09, PROP384609
Specifications
| Color: | Clear, Brushed Nickel |
| Wattage: | 100 |
| Material: | Steel |
| Standards: | California Proposition 65 |
| Color: | Clear, Brushed Nickel |
| Material: | Steel |
| Wattage: | 100 |
| Standards: | California Proposition 65 |