
Cable Tie, Extra-Heavy, Nylon, Natural, 20.1" Long, 25/PK
Item #: 0211488
Cat #: PLT5EH-Q
UPC: 074983541140
$ 2.49 EA
Company wide:
0
in stock
Documents & Guides
Cable Tie, Extra-Heavy, Nylon, Natural, 20.1" Long, 25/PK
Overview
Cable Tie, Extra-Heavy, Nylon, Natural, 20.1" Long, 25/PK
Also known as: 074983541140, PLT5EH-Q, PDTPLT5EHQ
Specifications
| Weight Capacity: | 250 lbs |
| Width: | 0.500 in |
| Color: | Natural |
| Material: | Nylon |
| Length: | 20.100 in |
| Size: | Extra-Heavy |
| Family / Style: | Pan-Ty® |
| Product Thickness: | 0.075 in |
| Weight Capacity: | 250 lbs |
| Color: | Natural |
| Length: | 20.100 in |
| Family / Style: | Pan-Ty® |
| Width: | 0.500 in |
| Material: | Nylon |
| Size: | Extra-Heavy |
| Product Thickness: | 0.075 in |