Transformer, Dry Type, Drive Isolation, 40KVA, 460 Delta; - 230Y/133VAC

Item #: 0211436

Cat #: DTGA0404S

UPC: 047503089897

$ 6009.00 EA
Company wide:
0 in stock
Documents & Guides
Transformer, Dry Type, Drive Isolation, 40 KVA, 460 Delta; - 230Y/133 Volt AC, 3-Phase, Floor Mount

Overview

Transformer, Dry Type, Drive Isolation, 40 KVA, 460 Delta; - 230Y/133 Volt AC, 3-Phase, Floor Mount
Also known as: 047503089897, DTGA0404S, ACMDTGA0404S

Features & Benefits

  • Copper terminations for trouble free operation
  • Wound core and strip winding for low losses
  • Electrostatic shield for enhanced protection
  • Full capacity taps on all units
  • Optional weather shield - WSA1

Specifications

Phase: 3
Volt Amps: 40kVA
Type: Drive Isolation Transformers
Secondary Voltage: 133, 230Y
Phase: 3
Type: Drive Isolation Transformers
Volt Amps: 40kVA
Secondary Voltage: 133, 230Y