7,000 LBS SWIVEL

Item #: 0211405

Cat #: 39108

UPC: 783310391081

$ 612.55 EA
Company wide:
0 in stock
Documents & Guides
Swivel with maximum rated capacity 7,000 pounds. Helps eliminate winding and tangling of rope and cable during pull. Connects grip and pulling rope. All stainless steel body construction. Efficient thrust and roller bearing construction allows smooth rotation, even under full load. Clevis pins are "shoulder bolt" style, so load on both sides of clevis is taken on the shoulder, not on the thread. Select the swivel with a maximum rated capacity that meets or exceeds the cable puller's maximum pulling force.

Overview

Swivel with maximum rated capacity 7,000 pounds. Helps eliminate winding and tangling of rope and cable during pull. Connects grip and pulling rope. All stainless steel body construction. Efficient thrust and roller bearing construction allows smooth rotation, even under full load. Clevis pins are "shoulder bolt" style, so load on both sides of clevis is taken on the shoulder, not on the thread. Select the swivel with a maximum rated capacity that meets or exceeds the cable puller's maximum pulling force.

Helps eliminate winding and tangling of rope and cable during pull

Connects grip and pulling rope

All stainless steel body construction

Efficient thrust and roller bearing construction allows smooth rotation, even under full load.

Clevis pins are "shoulder bolt" style, so load on both sides of clevis is taken on the shoulder, not on the thread. Select the swivel with a maximum rated capacity that meets or exceeds the cable puller's maximum pulling force.

Also known as: 783310391081, 39108, GRE39108

Specifications

Type: Swivel
Weight Capacity: 7000 lbs
Type: Swivel
Weight Capacity: 7000 lbs