Half Panel 39.88x68.00

Item #: 0211340

Cat #: A90P72F2

UPC: 783510270902

$ 1381.38 EA
Company wide:
0 in stock
Panel, Half 39.88x68.00, Bulletin Pnl30 (free-standing Type 12 Enclosure Panels), Size/dims: Fits 90.06x72.06, Material/finish: Steel/white

Overview

Panel, Half 39.88x68.00, Bulletin Pnl30 (free-standing Type 12 Enclosure Panels), Size/dims: Fits 90.06x72.06, Material/finish: Steel/white

Panel for Free-Stand Single- and Dual-Access Two-Door Enclosures with Mounting Channel. Panels can be positioned anywhere along horizontal mounting channels (see Sections B-B for limitations). Half-length panels can be located in the upper or lower portion of the enclosure. Some assembly is required. Center support is furnished with each full-length or half-length panel for two-door enclosures. The center support attaches to the top and bottom mounting channels and can be positioned from front to back in the enclosure. The center support can be replaced with heavy duty panel supports to support panels when heavy equipment is installed.

Also known as: 783510270902, A90P72F2, HOFA90P72F2

Features & Benefits

  • Available in Full-Length and Half-Length
  • Plated mounting hardware is provided

Specifications

Width: 68 in
Color: White
Material: Steel
Finish: Powder Coated
Height: 39.880 in
Width: 68 in
Material: Steel
Height: 39.880 in
Color: White
Finish: Powder Coated