Satco S9554 - Freedom Round 6" Trim Option for 5"- 6" base unit; White finish

Item #: 0211329

Cat #: S9554

UPC: 045923095542

Call for price
Company wide:
0 in stock
Documents & Guides
SATCO S9554 6" TRIM RING

Overview

SATCO S9554 6" TRIM RING
Also known as: 045923095542, S9554, SATS9554

Specifications

No Specifications Available