Liquidtight Cord Grip, Multihole With Integral Sealing Ring

Item #: 0211303

Cat #: M3321GBXSM

UPC:

Company wide:
0 in stock
Documents & Guides
Liquidtight Cord Grip, Skinned Over Break-Thru Solar Masthead Gland, Multihole (19 x 7mm) With Integral Sealing Ring, 19-Conductor, 2 Inch Hub, Nylon, Black. UL Listed/Recognized and CSA Certified for Solar Applications.

Overview

Liquidtight Cord Grip, Skinned Over Break-Thru Solar Masthead Gland, Multihole (19 x 7mm) With Integral Sealing Ring, 19-Conductor, 2 Inch Hub, Nylon, Black. UL Listed/Recognized and CSA Certified for Solar Applications.
Also known as: M3321GBXSM, HEYM3321GBXSM

Specifications

Diameter: 7 mm
Material: Nylon
Diameter: 7 mm
Material: Nylon