RAB FFLED52TN

Item #: 0211301

Cat #: FFLED52TN

UPC: 019813224534

Company wide:
0 in stock
Documents & Guides

Overview

RAB FFLED52TN

Ultra efficient LED and optical design Replaces 175W MH floodlights. 100,000 hour life based on LM-80 tests. Air-flow technology heatsink. 5-year warranty.

Also known as: 019813224534, FFLED52TN, RABFFLED52TN

Specifications

Wattage: 52
Color Temperature: 4000 (Cool White)
Mounting: Trunnion
Color: Bronze
Light Technology: LED
Lumens: 7610
Wattage: 52
Mounting: Trunnion
Light Technology: LED
Color Temperature: 4000 (Cool White)
Color: Bronze
Lumens: 7610