Midget Fuse, Time Delay, 14 Amp, 500 Volt AC

Item #: 0211245

Cat #: FLQ014

UPC: 079458160673

$ 64.46 EA
Company wide:
0 in stock
Documents & Guides
Midget Fuse, Time Delay, Series: Slo-blo, Type: Cartridge, 14 Amp, Voltage Rating: 500 Vac, Interrupting Rating: 10000 Amp RMS Symmetrical, Dimensions: 13/32 Inch Diameter x 1-1/2 Inch Length

Overview

Midget Fuse, Time Delay, Series: Slo-blo, Type: Cartridge, 14 Amp, Voltage Rating: 500 Vac, Interrupting Rating: 10000 Amp RMS Symmetrical, Dimensions: 13/32 Inch Diameter x 1-1/2 Inch Length

These 500 volt time-delay fuses provide excellent supplemental protection of control power transformers, solenoids, and circuits with high inrush currents. UL and CSA 500 volt ratings permit use on 480 volt circuits. FLQ fuses also provide supplemental protection to small motors. For motor branch-circuit protection, see Class CC fuses.

Also known as: 079458160673, FLQ014, LFUFLQ014

Specifications

Type: Midget, Fuse
Standards: California Proposition 65
Type: Midget, Fuse
Standards: California Proposition 65