6" Measuring Wheel

Item #: 0211178

Cat #: 48-22-5006

UPC: 045242474363

$ 65.11 EA
Company wide:
0 in stock
Documents & Guides
6" Measuring Wheel, Zero Point Indicator, Ergonomic Handle, Locks When Folded.

Overview

6" Measuring Wheel, Zero Point Indicator, Ergonomic Handle, Locks When Folded.

The Milwaukee 6 in. measuring wheel was designed for extreme durability, increased ergonomics, and productivity. Constructed of reinforced aluminum frames and reinforced folding joints, the Milwaukee measuring wheels are able to withstand the toughest jobsite conditions. Durable locking pivot points help quickly fold the units for transportation and storage. The pistol grip handles, designed to provide similar ergonomics to that of a power tool handle, fitting the hand of the user better than other wheels on the market. These handles feature a top brake function that can be used to ‘lock’ the wheel and the reading, increasing accuracy. The Milwaukee 6 in. measuring wheel can be easily folded down to a compact 18 in. which allows for easier transport and versatility.

Also known as: 045242474363, 48-22-5006, MIL48225006

Features & Benefits

  • Top break function
  • Reinforced locking pivot point
  • Zero point indicator
  • Ergonomic handle
  • Locks when folded
  • 0 to 10,000 ft.

Specifications

Type: Measuring Wheel
Length: 6 in
Type: Measuring Wheel
Length: 6 in