
1.12 Amps, 125VAC, Pin Indicating Midget
Item #: 0211170
Cat #: FLA1.12
UPC: 079458130324
Company wide:
0
in stock
Documents & Guides
1.12 Amps, 125VAC, Pin Indicating Midget Fuses Time Lag (Slo-Blow)
Overview
1.12 Amps, 125VAC, Pin Indicating Midget Fuses Time Lag (Slo-Blow)
FLA fuses are 125 volt, pin-indicating time-delay fuses for protection of control circuit transformers, solenoids, and other circuits with high inrush currents. Metal indicating pin “pops-out” when fuse opens. Pin gives visual indication of open fuse. Use FLA fuses in conjunction with special fuseblocks to operate mechanical signal switches or energize alarm circuits. Fuses rated 12 amperes and above have dual-tube construction.
Also known as: 079458130324, FLA1.12, LFUFLA1.12
Features & Benefits
- Front and rear access to 19-inch rack equipment provided by three-part design: door, center section and wall section
- Solid door provides complete physical and visual protection
- Window door, made of scratch-resistant safety glass, provides visual monitoring of internal equipment while maintaining equipment protection
- All seams are fully welded and ground smooth
- ProTek Double-Hinged Cabinets protect wall-mounted equipment in harsh environments. This ProTek Double-Hinge Solid Type 4 12, PTHS242824G4 item measures 24.09x27.56x24.02in. with a material of Steel colored Lt Gray.
- Premium seamless, foam-in-place gasket prevents contaminants from entering the cabinet
- Key-locking wing knob is included on painted steel cabinet, providing access control to the cabinet; two keys are included with each cabinet
- Stainless steel cabinet is provided with a quarter-turn slotted latch
- One set of plated, self-grounding, tapped 10-32 rack angles per EIA universal spacing standards, which can be adjusted front-to-back, is provided with each center section of the cabinet; additional tapped- or square-hole rack angles can be added to the cabinet to provide additional mounting
- On 28-inch (700 mm) wide enclosures, a 4-inch vertical cable manager with composite fingers is provided on hinge side of cabinet
Specifications
| Diameter: | 13/32 in |
| Length: | 1 1/2 in |
| Type: | Fuse, Pin Indicating |
| Mounting: | Cartridge |
| Volts AC: | 125 |
| Class: | Midget |
| Amps: | 1.120 |
| Speed: | Slow Blow, Time Lag |
| Standards: | California Proposition 65 |
| Interrupt Rating DC: | 10 kA |
| Diameter: | 13/32 in |
| Type: | Fuse, Pin Indicating |
| Volts AC: | 125 |
| Amps: | 1.120 |
| Standards: | California Proposition 65 |
| Length: | 1 1/2 in |
| Mounting: | Cartridge |
| Class: | Midget |
| Speed: | Slow Blow, Time Lag |
| Interrupt Rating DC: | 10 kA |