PLATT logo

Littelfuse FS143

Item #: 0211164
Cat #: FS143
UPC: 079458993400
$ 108.27 EA
Company wide:
1 in stock
Documents & Guides
SSAC FS143 24VAC FLASHER

Overview

SSAC FS143 24VAC FLASHER
The FS100 Series (medium power) may be used to control inductive, incandescent, or resistive loads. Input voltages of 24, 120, or 230VAC are available. Fixed flash rates in stock range from 30, 50, 60, and 90 FPM, with custom flash rates ranging from 10 to 300 FPM. Encapsulation provides protection against shock, vibration, and humidity. This group of solid-state flashers has proven reliability with years of use throughout the world.
Also known as: 079458993400, FS143, LFUFS143

Specifications

Type: Solid State, Flasher Relay
Standards: California Proposition 65
Type: Solid State, Flasher Relay
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)