35 mm² 2-Conductor Ground Terminal Block

Item #: 0211155

Cat #: 285-137

UPC:

$ 20.07 EA
Company wide:
0 in stock
Documents & Guides
Connection: Power Cage Clamp, Side Entry Wiring, DIN-35 Rail Mount

Overview

Connection: Power Cage Clamp, Side Entry Wiring, DIN-35 Rail Mount

2-conductor ground terminal block; 35 mm²; lateral marker slots; only for DIN 35 x 15 rail; POWER CAGE CLAMP; 35,00 mm²; green-yellow

Also known as: 285-137, WAG285137

Specifications

Type: Terminal Block, DIN Rail Mount
Size: 35 mm
Type: Terminal Block, DIN Rail Mount
Size: 35 mm