2" Sch 40 Short Expansion Coupling

Item #: 0211152

Cat #: E955J

UPC: 034481062769

$ 96.44 EA
Company wide:
9 in stock
Documents & Guides
2" Sch 40 Short Expansion Coupling

Overview

2" Sch 40 Short Expansion Coupling

Short Expansion Coupling, Size 2 Inches, Length 4.750 Inches, Material PVC, Color Gray, For use with Schedule 40 and 80 Conduit

Also known as: 034481062769, E955J, CARE955J

Specifications

Material: PVC
Diameter: 2 in
Material: PVC
Diameter: 2 in