Safety Switch, Non-Fusible, 3P, 4 Wire, 600A, 600VAC, NEMA 1

Item #: 0211092

Cat #: DH366UGK

UPC: 782113207575

$ 5475.13 EA
Company wide:
0 in stock
600 AMP, 3-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 Volt AC, 250 Volt DC, NEMA 1

Overview

600 AMP, 3-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 Volt AC, 250 Volt DC, NEMA 1

Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re ideal for applications where reliable performance, safety, and service continuity are critical. Enhanced safety and feature options include viewing windows, visible blades, interlocked receptacles, integral surge protection and exterior voltage indicators.

Also known as: 782113207575, DH366UGK, CUTDH366UGK, disconnect switch

Specifications

Poles: 3
Volts DC: 250
Type: Disconnect, Non-Fusible
Amps: 600
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 600
Poles: 3
Type: Disconnect, Non-Fusible
Mounting: Surface
Volts AC: 600
Volts DC: 250
Amps: 600
IP/NEMA Rating: NEMA 1