Operator Adapter Universal Cutout, Square D VD, Gray, Steel
Item #: 0211090
Cat #: SQDV
UPC: 783510280970
$ 395.23 EA
Company wide:
0
in stock
Documents & Guides
Provides correct mounting pattern for specific disconnect model used with a Universal Disconnect Cutout. This Operator Adapter Universal Cutout, SQDV item, supplier Square D VD has a material of Steel colored Gray.
Overview
Provides correct mounting pattern for specific disconnect model used with a Universal Disconnect Cutout. This Operator Adapter Universal Cutout, SQDV item, supplier Square D VD has a material of Steel colored Gray.
Used on all nVent HOFFMAN® Type 4 and 12 disconnect enclosures with a universal flange cutout. An operator adapter is required to install a disconnect in Bulletin A21, A28, A34 and A4L3D HOFFMAN enclosures that have a universal cutout. Operator adapters include an adapter plate and additional components needed to interlock the master door with the disconnect operating mechanism.
Also known as: 783510280970, SQDV, HOFSQDV
Specifications
| Width: | 2.250 in |
| Color: | Gray |
| Height: | 10.560 in |
| Weight: | 1.600 lb |
| Finish: | Powder Coated |
| Depth: | 0.980 in |
| Width: | 2.250 in |
| Height: | 10.560 in |
| Finish: | Powder Coated |
| Color: | Gray |
| Weight: | 1.600 lb |
| Depth: | 0.980 in |