Operator Adapter Universal Cutout, Square D VD, Gray, Steel

Item #: 0211090

Cat #: SQDV

UPC: 783510280970

$ 395.23 EA
Company wide:
0 in stock
Provides correct mounting pattern for specific disconnect model used with a Universal Disconnect Cutout. This Operator Adapter Universal Cutout, SQDV item, supplier Square D VD has a material of Steel colored Gray.

Overview

Provides correct mounting pattern for specific disconnect model used with a Universal Disconnect Cutout. This Operator Adapter Universal Cutout, SQDV item, supplier Square D VD has a material of Steel colored Gray.

Used on all nVent HOFFMAN® Type 4 and 12 disconnect enclosures with a universal flange cutout. An operator adapter is required to install a disconnect in Bulletin A21, A28, A34 and A4L3D HOFFMAN enclosures that have a universal cutout. Operator adapters include an adapter plate and additional components needed to interlock the master door with the disconnect operating mechanism.

Also known as: 783510280970, SQDV, HOFSQDV

Specifications

Width: 2.250 in
Color: Gray
Height: 10.560 in
Weight: 1.600 lb
Finish: Powder Coated
Depth: 0.980 in
Width: 2.250 in
Height: 10.560 in
Finish: Powder Coated
Color: Gray
Weight: 1.600 lb
Depth: 0.980 in