SlimSurface LED Downlight, 7", 14.2W, 4000K

Item #: 0211065

Cat #: S7R840K10

UPC:

Company wide:
0 in stock
Documents & Guides
SlimSurface LED Downlight, 14.2 Watt, 120 Volt, Lumens: 1000, CRI: 80, Color Temperature: 4000k, Diameter: 7 inch, Color: White

Overview

SlimSurface LED Downlight, 14.2 Watt, 120 Volt, Lumens: 1000, CRI: 80, Color Temperature: 4000k, Diameter: 7 inch, Color: White
Also known as: S7R840K10, LOLS7R840K10

Specifications

Lumens: 1000
Diameter: 7 in
Color Temperature: 4000 (Cool White)
Volts AC: 120
Mounting: Surface
Color: White
Wattage: 14.200
Light Technology: LED
Lumens: 1000
Color Temperature: 4000 (Cool White)
Mounting: Surface
Wattage: 14.200
Diameter: 7 in
Volts AC: 120
Color: White
Light Technology: LED