Conduit Body, Type X, Diameter 1-1/2", Form 35, Malleable Iron

Item #: 0211041

Cat #: X150M

UPC: 781381746304

$ 90.18 EA
Company wide:
0 in stock
Conduit Body, Type X, Diameter 1-1/2 Inch, Malleable Iron, For Use With Rigid/IMC Conduit

Overview

Conduit Body, Type X, Diameter 1-1/2 Inch, Malleable Iron, For Use With Rigid/IMC Conduit

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381746304, X150M, APPX150M

Specifications

Material: Malleable Iron
Type: Type X
Family / Style: Form 35
Hub Diameter: 1 1/2 in
Material: Malleable Iron
Family / Style: Form 35
Type: Type X
Hub Diameter: 1 1/2 in