30W LED Bullet Flood, 5000K

Item #: 0211004

Cat #: BF30AUDW50B

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
LED Bullet Flood, 30 Watts, 120/277V, Wide Distribution, Color Temperature: 5000K, Color: Bronze

Overview

LED Bullet Flood, 30 Watts, 120/277V, Wide Distribution, Color Temperature: 5000K, Color: Bronze

Ideal for landscape, façade and sign lighting applications, the LED Bullet Flood Light features a swivel arm for precise angle adjustment. Sealed to keep out dirt, bugs and moisture, the Bullet Floods is constructed with a precision die-cast aluminum housing and tempered, shatter-resistant glass for a sleek appearance and maximum durability. The floods can be surface mounted directly to electrical boxes or posts with a 1/2” threaded bushing

Also known as: BF30AUDW50B, MXLBF30AUDW50B

Specifications

Color Temperature: 5000 (Bright White)
Mounting: Box
Wattage: 30
Color: Bronze
Light Technology: LED
Color Temperature: 5000 (Bright White)
Wattage: 30
Light Technology: LED
Mounting: Box
Color: Bronze