Impact Wrench, Hog Ring, 1/2"

Item #: 0211001

Cat #: DCF899HB

UPC: 885911378437

Company wide:
0 in stock
Documents & Guides
Impact Wrench, Cordless, 20 Volts, Anvil Type: Hog Ring, Drive: 1/2 Inch, Battery: Lithium-Ion

Overview

Impact Wrench, Cordless, 20 Volts, Anvil Type: Hog Ring, Drive: 1/2 Inch, Battery: Lithium-Ion

The DCF899HB 20 V MAX XR brushless high torque 1/2-in impact wrench w. Hog ring anvil is powerful and versatile for fastening various applications. Designed for comfort, speed control, and working in dark spaces.

Also known as: 885911378437, DCF899HB, DEWDCF899HB

Features & Benefits

  • Up to 700 ft-lbs of MAX torque and 1200 ft-lbs of MAX BREAKAWAY torque
  • Compact design of 8-13/16-in in length
  • Multi-speed control for a variety of applications (0-400, 1,200 and 1,900 RPM)
  • 1/2-in anvil with hog ring (also available in detent pin)
  • LED light with 20-second delay for increased visibility
  • Made in USA with global materials

Specifications

Type: Impact Wrench, Lithium Battery
Type: Impact Wrench, Lithium Battery