ETN V48M34T1516 V48M34T1516DOE 2016

Item #: 0210981

Cat #: V48M34T1516

UPC: 786680196157

$ 4783.30 EA
Company wide:
0 in stock
Documents & Guides
CH V48M34T1516 480-400Y/231 15 KVA DOE 2016

Overview

CH V48M34T1516 480-400Y/231 15 KVA DOE 2016
Also known as: 786680196157, V48M34T1516, CUTV48M34T1516

Specifications

Phase: 3
Type: Dry Type Transformer
Volt Amps: 15kVA
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta
Phase: 3
Volt Amps: 15kVA
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Secondary Voltage: 120/208Y