
3-Outlet GFCI, Right Angle, 12/3 SJEOW, 50', Yellow
Item #: 0210958
Cat #: 148802296
UPC: 029892028381
$ 372.75 EA
Company wide:
0
in stock
Documents & Guides
GFCI 3-Outlet Cord, Right Angle, 12/3 SJEOW, 15A, 120V, 50' Yellow
Overview
GFCI 3-Outlet Cord, Right Angle, 12/3 SJEOW, 15A, 120V, 50' Yellow
Also known as: 029892028381, 148802296, SWC148802296
Specifications
| NEMA Configuration: | 5-15P, 5-15R |
| Amps: | 15 |
| Length: | 50 ft |
| Volts AC: | 125 |
| Color: | Yellow |
| NEMA Configuration: | 5-15P, 5-15R |
| Length: | 50 ft |
| Color: | Yellow |
| Amps: | 15 |
| Volts AC: | 125 |