Aluminum Single Ladders

Item #: 0210955

Cat #: D1516-1

UPC: 051751012279

$ 389.46 EA
Company wide:
0 in stock
Documents & Guides
Werner; Single Ladder; Series D1500-1, Flat D-rung, Type Ia, Duty Rating; Ladderheight: 16 Ft; Rung Size: 1-3/4 In; Base Size: 18-1/8 In Outside Rails; Material: Aluminum; Load Capacity: 300 Lb; Rail: 3 In Wide; Flange: 1-1/8 In Wide; Approx. Cu. Ft. Per Unit: 7.100

Overview

Werner; Single Ladder; Series D1500-1, Flat D-rung, Type Ia, Duty Rating; Ladderheight: 16 Ft; Rung Size: 1-3/4 In; Base Size: 18-1/8 In Outside Rails; Material: Aluminum; Load Capacity: 300 Lb; Rail: 3 In Wide; Flange: 1-1/8 In Wide; Approx. Cu. Ft. Per Unit: 7.100
Also known as: 051751012279, D1516-1, WERD15161

Specifications

Material: Aluminum
Material: Aluminum