Transformer, Dry Type, 167KVA, 240 x 480 - 120/240VAC, 1PH, NEMA 3R

Item #: 0210899

Cat #: TP530233S

UPC: 047503001325

$ 21512.59 EA
Company wide:
0 in stock
Transformer, Dry Type, 167 KVA, 240 x 480 Volt Primary - 120/240 Volt Secondary, 1-Phase, NEMA 3R, 4 Winding

Overview

Transformer, Dry Type, 167 KVA, 240 x 480 Volt Primary - 120/240 Volt Secondary, 1-Phase, NEMA 3R, 4 Winding
Also known as: 047503001325, TP530233S, ACMTP530233S

Features & Benefits

  • Quiet operation with sound levels below NEMA standards
  • Electrostatic shield for enhanced protection
  • Optional weather shield - WSA5

Specifications

Phase: 1
Volt Amps: 167kVA
Primary Voltage: 240/480
Phase: 1
Primary Voltage: 240/480
Volt Amps: 167kVA