Entrance Caps, 3"

Item #: 0210886

Cat #: EC0107

UPC: 687855251070

$ 279.31 EA
Company wide:
21 in stock
Documents & Guides
Aluminum Entrance Caps, 3", Number Of Holes: (4/3)

Overview

Aluminum Entrance Caps, 3", Number Of Holes: (4/3)

Appleton's clamp type weather resistant aluminum entrance caps are for use with threaded or unthreaded rigid conduit, IMC or EMT service mast.

Also known as: 687855251070, EC0107, APPECO107, Weatherhead

Specifications

Material: Die Cast Aluminum
Diameter: 3 in
Material: Die Cast Aluminum
Diameter: 3 in